Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 3/8"-16 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 375 PK
Mfr # 37323SW
Zoro # G7600234
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
- Screw Size 3/8"-16
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 37323SW
- Zoro # G7600234
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 3/8"-16 |
Fastener Length | 2 in |
Details
Item | Thread Cutting Screw |
Head Type | Hex |
Material | Steel |
Drive | Slotted |
Finish | Zinc Plated |
Tip Type | Blunt |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Point | Type 23 |
Description
Retaining Washers,3/8-16x2 Slot,PK375, Package Quantity 375
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8"-16 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320240116PZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK (6DYY1)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive, 124 PK (L158STGD1)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 20 mm Steel, Zinc Plated Finish, 3 PK (77211)
- ZORO SELECT Thread Cutting Screw, 1/4" x 3 in, Blue Steel Flat Head Phillips Drive, 100 PK (1452CNPF)
- ZORO SELECT Thread Forming Screw, 1/4"-10 x 1 in, Wax Stainless Steel Pan Head Phillips Drive, 1000 PK (1416LPP410)
- ZORO SELECT Thread Cutting Screw, M2 x 8 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU85)
- ZORO SELECT Thread Forming Screw, #10-14 x 3/4 in, Wax Steel Pan Head Phillips Drive, 7000 PK (1012LPP)
- ZORO SELECT Thread Cutting Screw, M3 x 25 mm, Wax Steel Pan Head 1000 PK (M325D7500C)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 12 mm, Passivated Stainless Steel Pan Head Torx Drive, 1500 PK (M512RTP188)
- NEWPORT FASTENERS Thread Forming Screw, M5-0.80 x 16 mm, Zinc Plated Steel Hex Head Hex Drive, 4500 PK (643788)
- Zoro Select Thread Cutting & Forming Screws