Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 3/8"-16 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 400 PK
Mfr # 3732FTFB
Zoro # G8562576
product price: $213.99
/pk 400, $0.53/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 3/8"-16
- Fastener Length 2 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3732FTFB
- Zoro # G8562576
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 3/8"-16 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Standards | SAE J933 |
Item | Thread Cutting Screw |
Point | Type F |
Description
Cutting Screws,3/8-16X2 SIX LOBE,PK400, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/2"-13, Grade 5 (T1213HNZ5)
- ZORO SELECT M4-0.70 x 60 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51340.040.0060)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1/2L, Pk100 (U39080.012.0050)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 50 PK (03731)
- ZORO SELECT Thread Forming Screw, #8-16 x 1/2 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0808LPP)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 8 mm, Plain Stainless Steel Flat Head Torx Drive, 3500 PK (M48RTF188)
- ZORO SELECT Thread Cutting Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U67021.016.0050)
- ZORO SELECT Thread Cutting Screw, 3/8" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (3716FSWS)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU42)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 1000 PK (3132FTFB)
- ZORO SELECT Thread Forming Screw, #4-24 x 3/16 in, Black Stainless Steel Pan Head Phillips Drive, 5000 PK (0403ABPP188B)
- Zoro Select Self-Tapping Screws