Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #2-28 x 3/8 in, Wax Stainless Steel Flat Head Phillips Drive, 4000 PK
Mfr # 0206LPF188
Zoro # G5081509
product price: $285.99
/pk 4000, $0.07/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Wax
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0206LPF188
- Zoro # G5081509
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #2-28 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Wax |
Thread Style | Fully Threaded |
Item | Thread Cutting Screw |
Description
2-28X3/8 Phillips Flat Plastite Alternative 48-2 Fully Threaded 18-8 S/S Passivated & Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 1/16 In, Pk50 (D15-875)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07000.025.0300)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel White Ruspert, 100 PK (53729)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0225)
- ZORO SELECT Thread Cutting Screw, 3/8" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (3716FSWS)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/8 in, Zinc Plated Steel Oval Head Phillips Drive, 6000 PK (0806RPOU)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 12 mm, Wax Steel Pan Head 500 PK (M512D7500C)
- ZORO SELECT Thread Cutting Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK (3116ABW)
- ZORO SELECT Thread Cutting Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF-1000370-100P)
- ZORO SELECT Thread Cutting Screw, #8-32 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 3000 PK (08243SW)
- ZORO SELECT Thread Cutting Screw, #4-40 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0404FPP)
- Zoro Select Thread Cutting & Forming Screws