Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 1/4" x 4 in, Blue Steel Flat Head Phillips Drive, 100 PK
Mfr # 1464CNPF
Zoro # G8533824
product price: $36.59
/pk 100, $0.37/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size 1/4"
- Fastener Length 4 in
- Material Steel
- Finish Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1464CNPF
- Zoro # G8533824
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Blue |
Item | Thread Cutting Screw |
Description
Cutting Screws,1/4X4 PHL FLT CON,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (U04104.050.0125)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51050.040.0030)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 8000 PK (1006BW)
- ZORO SELECT Thread Cutting Screw, M2 x 10 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU89)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (PPTCIF02500500-025P)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 6 mm, Wax Steel Pan Head 1000 PK (M46D7500C)
- ZORO SELECT Thread Cutting Screw, M2 x 4 mm, Wax Steel Flat Head 10000 PK (M24D7500M)
- ZORO SELECT Thread Forming Screw, #4-20 x 3/4 in, Wax Stainless Steel Pan Head Phillips Drive, 5000 PK (0412LPP410)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 1000 PK (3724FPF188)
- NEWPORT FASTENERS Thread Forming Screw, #10-24 x 1/2 in, Plain Stainless Steel Pan Head Torx Drive, 4000 PK (160839)
- Zoro Select Thread Cutting & Forming Screws