Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 1/4" x 2 in, Blue Steel Flat Head Phillips Drive, 100 PK
Mfr # 1444CNPF
Zoro # G8533806
product price: $26.99
/pk 100, $0.27/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size 1/4"
- Fastener Length 2 in
- Material Steel
- Finish Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1444CNPF
- Zoro # G8533806
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Blue |
Item | Thread Cutting Screw |
Description
Cutting Screws,1/4X2 3/4 PHL FLT,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE TITEN HD 1/2 X 5 304SS (THD50500H4SS)
- MIDWEST FASTENER Lag Screw, 1/4 in, 4 in, Steel, Zinc Plated Hex 100 PK (01371)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0075)
- ZORO SELECT Jam Nut, 1-3/8"-12, Carbon Steel, Not Graded, Black Oxide, 13/16 in Ht, 5 PK (JNFI2137-005BX)
- ZORO SELECT Thread Cutting Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-400250-100P)
- ZORO SELECT Thread Cutting Screw, #4-40 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0404FPP)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1-1/2 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0150)
- ZORO SELECT Thread Cutting Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600750-100P)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (1WU70)
- ZORO SELECT Thread Cutting Screw, #10-24 x 3/8 in, Zinc Plated Steel Pan Head Square Drive, 10000 PK (1006FQP)
- MIDWEST FASTENER Thread Cutting Screw, #14 x 3/4 in, Zinc Plated Combination Phillips/Slotted Drive (03209)
- Zoro Select Self-Tapping Screws