Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 1/4" x 1 in, Blue Steel Flat Head Phillips Drive, 100 PK
Mfr # 1420CNPF
Zoro # G8533614
product price: $15.15
/pk 100, $0.15/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size 1/4"
- Fastener Length 1 in
- Material Steel
- Finish Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1420CNPF
- Zoro # G8533614
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Blue |
Item | Thread Cutting Screw |
Description
Cutting Screws,1/4X1 1/4 PHL FLT,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 967790 10 x 3 in. Star Drive Ceramic Coated Outdoor Wood Screws; 1200 Count (196760)
- ZORO SELECT Arch Barrel, 3/8"-16, 1 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1634)
- MIDWEST FASTENER Double-End Threaded Stud, 3/8"-16Thread to3/8"-24Thread, 2 3/4 in, Steel, Zinc Plated, 4 PK (63532)
- PRO-FIT Drywall Screw, #6 x 1-5/8 in, Phillips Drive (288108)
- ZORO SELECT Thread Cutting Screw, #10-32 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 1000 PK (1108FPU410)
- ZORO SELECT Thread Cutting Screw, M3 x 5.90 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 10 PK (TRS5)
- ZORO SELECT Thread Cutting Screw, Black Oxide and Oil Pan Head Phillips Drive, 6000 PK (0616DPP17B)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 8 mm, Plain Stainless Steel Pan Head Phillips Drive, 1500 PK (M58RZP188)
- ZORO SELECT Thread Cutting Screw, #10 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU44)
- ZORO SELECT Thread Cutting Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK (1012ABW)
- ZORO SELECT Thread Forming Screw, 1/4"-10 x 1/2 in, Wax Stainless Steel Pan Head Torx Drive, 2000 PK (1408LTP188)
- Zoro Select Thread Cutting & Forming Screws