Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 1/4"-20 x 7/8 in, Zinc Plated Steel Flat Head Torx Drive, 4000 PK
Mfr # 1414FTF
Zoro # G8562427
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1414FTF
- Zoro # G8562427
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | SAE J933 |
Item | Thread Cutting Screw |
Point | Type F |
Description
Cutting Screws,1/4-20X7/8 SIX L,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive, 2434 PK (56059)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (N04100.043.0150)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 221 PK (51659)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Climaseal Coated (28550)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1 1/2 in, Zinc Plated Steel 2000 PK (1424FTF)
- ZORO SELECT Thread Cutting Screw, #6 x 3/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.013.0037)
- ZORO SELECT Thread Cutting Screw, M2.5-1.12 x 6 mm, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (M2.56PTPP)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (3724RW)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 900 PK (1436FPF)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 30 mm, Plain Stainless Steel Flat Head Torx Drive, 750 PK (M530RTF188)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF-1000620SL-100BX)
- Zoro Select Thread Cutting & Forming Screws