Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 1/4"-20 x 5/8 in, Black Zinc Plated Steel Pan Head Torx Drive, 4000 PK
Mfr # 1410RTPBZ
Zoro # G5727609
product price: $877.99
/pk 4000, $0.22/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 1/4"-20
- Fastener Length 5/8 in
- Material Steel
- Finish Black Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1410RTPBZ
- Zoro # G5727609
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Black Zinc Plated |
Standards | ASME B18.6.3, SAE J81 |
Thread Style | Fully Threaded |
Item | Thread Cutting Screw |
Description
Screws, 1/4-20X5/8 6 LOBE PAN TA,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #14, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (68525)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.050.0016)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Plain Finish, 25 PK (U08360.031.0200)
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Stainless Steel Plain Finish, 50 PK (M51420.025.0001)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1/2 in, Black Oxide Steel Pan Head Phillips Drive, 3000 PK (1408FPPB)
- ZORO SELECT Thread Cutting Screw, M2.5 x 10 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PY27)
- ZORO SELECT Thread Cutting Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U67021.019.0075)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 20 mm, Wax Steel Pan Head Torx Drive, 500 PK (M520D7500T)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 7/8 in, Zinc Plated Steel Flat Head Torx Drive, 4000 PK (1414FTF)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.019.0051)
- CREATIVE PRODUCTS 500 Pack - 6-12 x 1 1/4 Pan, Quad, 1/2 Deep Thread, Type 17, Thread Cutting Screw, Plain Finish (SP-6114PQ12DT17P-500)
- Zoro Select Thread Cutting & Forming Screws