Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 1/4"-20 x 3/8 in, Black Steel Hex Head Hex Drive, 3000 PK
Mfr # 14061WB
Zoro # G7597066
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Material Steel
- Finish Black
- System of Measurement Inch
- Thread Style Fully Threaded
- Standards ASME B18.6.3, SAE J933
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14061WB
- Zoro # G7597066
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 3/8 in |
Details
Item | Thread Cutting Screw |
Head Type | Hex |
Material | Steel |
Drive | Hex |
Finish | Black |
Tip Type | Drilling |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Point | Type 1 |
Description
Retaining Washers,1/4-20x3/8 UN,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut, M6-1.00 Thread Size, 120.96 mm Flange Dia., 14.86 mm L, Steel (BTI-CAH2-610-4.2/B1)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/4, PK100 (U51261.019.0075)
- ZORO SELECT 1"-8 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12050.100.0001)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51050.020.0008)
- ZORO SELECT Thread Cutting Screw, M3-0.50 x 8 mm, Plain Stainless Steel Flat Head Torx Drive, 5000 PK (M38RTF188)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 1000 PK (3724FPF188)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 600 PK (3136FTFB)
- ZORO SELECT Thread Cutting Screw, #6 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.013.0075)
- ZORO SELECT Thread Cutting Screw, #12-24 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 2000 PK (1224FPP)
- ZORO SELECT Thread Cutting Screw, M8 x 20 mm, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (M67010.080.0020)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/2 in, Green Zinc Plated Steel Hex Head Slotted Drive, 7000 PK (675609)
- Zoro Select Thread Cutting & Forming Screws