Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK
Mfr # 14123H
Zoro # G7586539
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- Screw Size 1/4"-20
- System of Measurement Inch
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14123H
- Zoro # G7586539
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 3/4 in |
Drill Point Size | Type 23 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Thread Cutting Screw |
Standards | ASME B18.6.3, SAE J933 |
Description
Self Drilling Screws,1/4-20x3/4,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Wd, 3 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0125)
- ZORO SELECT Internal Retaining Ring Assortment, Steel, Phosphate Finish, 22 Sizes (JBDL24ISR25)
- KIPP Eye Bolt Without Shoulder, M10, 40 mm Shank, 10 mm ID, Stainless Steel, Bright (K1418.11050)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/4" L, PK25 (U51700.025.0225)
- ZORO SELECT Thread Cutting Screw, #6 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU24)
- ZORO SELECT Thread Cutting Screw, M2.5 x 8 mm, Wax Steel Pan Head 1500 PK (M2.58D7500C)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 16 mm, Wax Steel Pan Head Torx Drive, 500 PK (M516D7500T)
- ZORO SELECT Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 10000 PK (0808FQP)
- ZORO SELECT Thread Cutting Screw, #4-40 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0404FPP)
- ZORO SELECT Thread Cutting Screw, M3-0.50 x 8 mm, Plain Stainless Steel Flat Head Torx Drive, 5000 PK (M38RTF188)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU40)
- Zoro Select Thread Cutting & Forming Screws