Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 1/4"-20 x 1/2 in, Black Phosphate Steel Pan Head Torx Drive, 4000 PK
Mfr # 1408FTPB
Zoro # G9102337
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 1/4"-20
- Fastener Length 1/2 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1408FTPB
- Zoro # G9102337
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Standards | SAE J933 |
Item | Thread Cutting Screw |
Point | Type F |
Description
Cutting Screws,1/4-20X1/2 SIX L,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Plain Stainless Steel (U17277.062.0600)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (05035S-PWR)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 20 PK (3425200050)
- MIDWEST FASTENER Press Insert, #8-32 Int Thrd Sz, Brass, 8 PK (930444)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK (37163W)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU42)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 375 PK (37323SW)
- ZORO SELECT Thread Cutting Screw, M3-0.50 x 12 mm, Wax Steel Pan Head 1000 PK (M312D7500C)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 500 PK (3712FPP188)
- ZORO SELECT Thread Forming Screw, #6-20 x 3/8 in, Black Stainless Steel Pan Head Phillips Drive, 5000 PK (0606ABPP188B)
- ZORO SELECT Thread Cutting Screw, M2.2-0.98 x 6 mm, 316 Stainless Steel Pan Head Phillips Drive, 6000 PK (M2.26PTPPA2)
- Zoro Select Self-Tapping Screws