Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 1/4"-20 x 1 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK
Mfr # 14163W188
Zoro # G7601363
product price: $640.99
/pk 1000, $0.64/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 1/4"-20
- Fastener Length 1 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14163W188
- Zoro # G7601363
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 1 in |
Drill Point Size | Type 23 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Cutting Screw |
Description
1/4-20X1 Unslot Ind Hex Washer Thread Cutting Screw Type 23 Full Thread 18 8 Stainless St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07566.019.0175)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 5 PK (U51010.075.0450)
- MIDWEST FASTENER Flat Washer, For Screw Size M16 , Steel Plain Finish, 12 PK (932406)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32454)
- ZORO SELECT Thread Cutting Screw, 1/4" x 4 in, Blue Steel Flat Head Phillips Drive, 100 PK (1464CNPF)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 600 PK (3140FTFB)
- ZORO SELECT Thread Cutting Screw, M5-2.24 x 12 mm, Plain 316 Stainless Steel Pan Head Torx Drive, 1500 PK (M512PTTPA2)
- ZORO SELECT Thread Cutting Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-400370-100P)
- ZORO SELECT Thread Cutting Screw, M2.5 x 8 mm, Wax Steel Pan Head Torx Drive, 1500 PK (M2.58D7500T)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/8 in, Zinc Plated Steel Oval Head Phillips Drive, 6000 PK (0806RPOU)
- NEWPORT FASTENERS Thread Forming Screw, #2 x 1/2 in, 18-8 Stainless Steel Flat Head Torx Drive, 5000 PK (924877)
- Zoro Select Thread Cutting & Forming Screws