Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #12-24 x 3/4 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK
Mfr # 1212FPUB
Zoro # G8560257
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #12-24
- Fastener Length 3/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1212FPUB
- Zoro # G8560257
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #12-24 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Item | Thread Cutting Screw |
Point | Type F |
Description
12-24X3/4 Phillips Flat Undercut Thread Cutting Screw Type F Fully Threaded Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 7/16 in Shaft Dia, 100 PK (C-43ST ZD)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.64 in L, Aluminum Body, 1000 PK (PAAK408)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 4 ft, Nylon, 6/6, Plain Finish (RTH-51618-48)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 102 PK (09780)
- ZORO SELECT Thread Cutting Screw, M2.2 x 4.40 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive (TRS1)
- ZORO SELECT Thread Cutting Screw, 1/4" x 3 in, Blue Steel Flat Head Phillips Drive, 100 PK (1452CNPF)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 5 in, Zinc Plated Steel Flat Head Phillips Drive, 225 PK (3780FPF)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (3720RW)
- ZORO SELECT Thread Cutting Screw, M3-0.50 x 16 mm, Wax Steel Pan Head Torx Drive, 1000 PK (M316D7500T)
- ZORO SELECT Thread Cutting Screw, M2.5 x 3 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU97)
- ZORO SELECT Thread Forming Screw, #8-16 x 1/2 in, Wax Steel Pan Head Torx Drive, 10000 PK (0808LTP)
- Zoro Select Thread Cutting & Forming Screws