Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #12-24 x 3/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 2000 PK
Mfr # 1212FW188
Zoro # G4682691
product price: $925.99
/pk 2000, $0.46/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- Material 18-8 Stainless Steel
- Standards ASME B18.6.3
- System of Measurement Inch
- Thread Style Fully Threaded
- Drill Point Size Type F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1212FW188
- Zoro # G4682691
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #12-24 |
Fastener Length | 3/4 in |
Drill Point Size | Type F |
Details
Item | Thread Cutting Screw |
Material | 18-8 Stainless Steel |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Standards | ASME B18.6.3 |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Description
Washer Assrts,12-24x3/4 Unslt H,Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0037)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (62964)
- ZORO SELECT Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel Plain (WWG550312031212)
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 75 mm, Steel, Plain, 50 PK (M21520.160.0055)
- ZORO SELECT Thread Cutting Screw, 1/4"-14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 600 PK (1424ABW188)
- ZORO SELECT Thread Cutting Screw, M2.2 x 4.40 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive (TRS1)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 25 PK (U67021.025.0100)
- ZORO SELECT Thread Cutting Screw, M3-0.50 x 25 mm, Plain Stainless Steel Flat Head Torx Drive, 2500 PK (M325RTF188)
- ZORO SELECT Thread Cutting Screw, #10-32 x 3/8 in, Green Steel Hex Head Combination Phillips/Slotted Drive (1106RCWG)
- ZORO SELECT Thread Cutting Screw, #8-32 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 3000 PK (08243SW)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 16 mm, Wax Steel Pan Head 700 PK (M416D7500C)
- Zoro Select Self-Tapping Screws