Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #12-24 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 5000 PK
Mfr # 12081SW
Zoro # G7596488
product price: $304.99
/pk 5000, $0.06/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #12-24
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12081SW
- Zoro # G7596488
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #12-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Item | Thread Cutting Screw |
Point | Type 1 |
Description
12-24X1/2 Slotted Indented Hex Washer Thread Cutting Screw Type 1 Fully Threaded Zinc And
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 1-1/2 in L, 50 PK (822565G)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311111HFA)
- TE-CO Spherical Flange Nut, 3/4"-10, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 3/4 in Hex Ht (41907)
- ZORO SELECT Spring Pin, Sltd, 1/4inx5/8in, Pln, PK50 (U39100.025.0062)
- ZORO SELECT Thread Cutting Screw, #12-24 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (12161SW)
- ZORO SELECT Thread Cutting Screw, #12-24 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 6000 PK (12083SW)
- ZORO SELECT Thread Cutting Screw, 1/4" x 2 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0200)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 20 mm, Wax Steel Pan Head Torx Drive, 500 PK (M520D7500T)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 600 PK (3136FTFB)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.019.0051)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (31201W)
- Zoro Select Self-Tapping Screws