Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #12-24 x 1/2 in, Black Oxide Steel Flat Head Phillips Drive, 8000 PK
Mfr # 1208FPUB
Zoro # G8560433
product price: $478.99
/pk 8000, $0.06/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #12-24
- Fastener Length 1/2 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1208FPUB
- Zoro # G8560433
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #12-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Item | Thread Cutting Screw |
Point | Type F |
Description
Cutting Screws,12-24X1/2 PHIL F,PK8000, Package Quantity 8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 4" L, Nylon 100 PK (07870)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 25 PK (M07000.080.0150)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish, 25 PK (WAS40438)
- TE-CO Eye Bolt With Shoulder, 5/8"-11, 3-7/8 in Shank, 5/8 in ID, Steel, black oxide (42950)
- ZORO SELECT Thread Forming Screw, M2.2-1.00 x 10 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 10000 PK (M2.210LZP4)
- ZORO SELECT Miniature Thread Rolling Screw, M2 x 4 mm, Trivalent Clear Chromate, Zinc Steel Round Head 25 PK (M67552.020.0004)
- ZORO SELECT Thread Cutting Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK (1012ABW)
- ZORO SELECT Thread Cutting Screw, M3-0.50 x 8 mm, Plain Stainless Steel Flat Head Torx Drive, 5000 PK (M38RTF188)
- ZORO SELECT Thread Forming Screw, #4-20 x 3/4 in, Wax 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0412LPP188)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/8 in, Black Oxide Steel Flat Head Phillips Drive, 10000 PK (0806FPFB)
- ZORO SELECT Thread Cutting Screw, 1/4" x 4 in, Blue Steel Flat Head Phillips Drive, 100 PK (1464CNPF)
- Zoro Select Thread Cutting & Forming Screws