Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #12-14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK
Mfr # 1232ABW
Zoro # G7569504
product price: $116.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- Screw Size #12-14
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1232ABW
- Zoro # G7569504
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #12-14 |
Fastener Length | 2 in |
Details
Item | Thread Cutting Screw |
Head Type | Hex |
Material | Steel |
Drive | Hex |
Finish | Zinc Plated |
Tip Type | Pointed |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Point | Type AB |
Description
Retaining Washers,12-14x2 UNSLT,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (0620CPG)
- RED HEAD Epcon Mixing Nozzle, 12 in L, 1-3/4 in Dia. (S55)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.075.0400)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (K2001-SS)
- ZORO SELECT Thread Cutting Screw, M2.5 x 8 mm, Wax Steel Pan Head Torx Drive, 1500 PK (M2.58D7500T)
- ZORO SELECT Thread Forming Screw, 1/4"-10 x 2 in, Wax Steel Pan Head Torx Drive, 1000 PK (1432LTP)
- ZORO SELECT Thread Forming Screw, #4-24 x 1/4 in, Zinc Plated Steel Pan Head Pozidriv Drive, 10000 PK (0404ABZP)
- ZORO SELECT Thread Cutting Screw, M3.5-1.57 x 20 mm, 316 Stainless Steel Pan Head Phillips Drive, 3000 PK (M3.520PTPPA2)
- ZORO SELECT Thread Forming Screw, #8-16 x 3/8 in, Passivated 18-8 Stainless Steel Pan Head Torx Drive, 5000 PK (0806LTP188B)
- ZORO SELECT Thread Cutting Screw, #10-32 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK (1106FWG)
- GRK FASTENERS Cabnet Screw #8X2 in. 330PK (96077)
- Zoro Select Thread Cutting & Forming Screws