Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 1/2"-13 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK
Mfr # 5012FW
Zoro # G4685683
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 1/2"-13
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5012FW
- Zoro # G4685683
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/2"-13 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Item | Thread Cutting Screw |
Description
1/2-13X3/4 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 50 PK (05618)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Nylon 10 PK (72871)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 6 PK (79531)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51411.019.0002)
- ZORO SELECT Thread Cutting Screw, #6-32 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 8000 PK (0620FPP)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (5020FW)
- ZORO SELECT Thread Cutting Screw, #10-32 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 1000 PK (1108FPU410)
- ZORO SELECT Thread Cutting Screw, M3-0.50 x 25 mm, Plain Stainless Steel Flat Head Torx Drive, 2500 PK (M325RTF188)
- ZORO SELECT Thread Forming Screw, #4-20 x 3/4 in, Wax 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0412LPP188)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 250 PK (37243W188)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 12 mm, Passivated Stainless Steel Pan Head Torx Drive, 1500 PK (M512RTP188)
- Zoro Select Self-Tapping Screws