Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 1/2"-13 x 1 in, Black Phosphate Steel Flat Head Torx Drive, 200 PK
Mfr # 5024FTFB
Zoro # G8562813
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 1/2"-13
- Material Steel
- Finish Black Phosphate
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5024FTFB
- Zoro # G8562813
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/2"-13 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Standards | SAE J933 |
Item | Thread Cutting Screw |
Point | Type F |
Description
1/2-13X1 1/2 Six Lobe Flat Floor Board Screw Type F Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 3/4 in Lg (TSIX0310075S-001P)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9100SS)
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (AT1191-3C285)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 10 ft, Steel, Grade A, Plain Finish (U20200.075.8888)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 12 mm, Wax Steel Pan Head 500 PK (M512D7500C)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1-1/4 in, Phosphate Steel Flat Head Torx Drive, 100 PK (TFTCIF0250125P-100BX)
- ZORO SELECT Thread Cutting Screw, #6-32 x 5/16 in, Stainless Steel Pan Head Phillips Drive, 2000 PK (0605FPP410)
- ZORO SELECT Thread Cutting Screw, M2.2-0.98 x 6 mm, 316 Stainless Steel Pan Head Phillips Drive, 6000 PK (M2.26PTPPA2)
- ZORO SELECT Thread Cutting Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (3116FSWS)
- ZORO SELECT Thread Cutting Screw, #10-32 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK (1106FWG)
- NEWPORT FASTENERS Thread Cutting Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 13000 PK (936481-13000)
- Zoro Select Thread Cutting & Forming Screws