Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 1/2"-13 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK
Mfr # 5020FW
Zoro # G4685729
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 1/2"-13
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5020FW
- Zoro # G4685729
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/2"-13 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Item | Thread Cutting Screw |
Description
1/2-13X1 1/4 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Machine Screw Hex Nut, #8-32, Zinc Plated, 100 PK (140018)
- METABO HPT Collated Brad Nail, 1-3/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (24105THPT)
- PRO-FIT Roofing Nail, 1-1/2 in L, 4D, Hot Dipped Galvanized Finish (69098)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0004)
- ZORO SELECT Thread Cutting Screw, #6 x 3/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.013.0037)
- ZORO SELECT Thread Cutting Screw, #10-24 x 1-1/4 in, Zinc Plated Steel Slotted Head Slotted Drive, 3000 PK (1020RSW)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU42)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 1000 PK (3724FPF188)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 600 PK (1448FPP)
- ZORO SELECT Thread Forming Screw, #12-11 x 1 in, Black Oxide Steel Pan Head Square Drive, 4000 PK (1216AQPB)
- NEWPORT FASTENERS Thread Forming Screw, #8-32 x 1/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 10000 PK (745847)
- Zoro Select Self-Tapping Screws