Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, 1/2"-13 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK
Mfr # 5024FW
Zoro # G4689192
product price: $896.99
/pk 200, $4.48/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- Screw Size 1/2"-13
- Material Steel
- Fastener Length 1-1/2 in
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5024FW
- Zoro # G4689192
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/2"-13 |
Fastener Length | 1-1/2 in |
Details
Item | Thread Cutting Screw |
Material | Steel |
Head Type | Hex |
Finish | Zinc Plated |
Drive | Hex |
Tip Type | Blunt |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Description
Washer Assrts,1/2-13x1 1/2 Unslt,Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK (KD29APBSN)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.025.0050)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 3 PK (75501)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0075)
- ZORO SELECT Thread Cutting Screw, M3 x 20 mm, Zinc Plated Steel Fillister Head Phillips Drive, 500 PK (M67150.030.0020)
- ZORO SELECT Thread Cutting Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600750-100P)
- ZORO SELECT Thread Cutting Screw, 5/16" x 3 in, Phosphate Steel Flat Head Torx Drive, 50 PK (TFTCIF0310300P-050BX)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 900 PK (1436FPF)
- ZORO SELECT Thread Forming Screw, #10-16 x 1-1/2 in, Plain Stainless Steel Flat Head Torx Drive, 2000 PK (1024ABTF188)
- ZORO SELECT Thread Cutting Screw, #8-32 x 5/8 in, Zinc Plated Steel Pan Head Torx Drive, 9000 PK (0810FTP)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 25 PK (U67021.025.0150)
- Zoro Select Self-Tapping Screws