Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #10 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # 1WU42
Zoro # G2698236
product price: $9.59
/pk 100, $0.10/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 5/8 in
- Drive Size #2
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WU42
- Zoro # G2698236
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5/8 in |
Drive Size | #2 |
Head Height | 0.133 in |
Head Dia. | 0.373 in |
Head and Washer Height | 0.133 in |
Dimensional Standards | ASME B18.6.4 |
Head Width | 0.373 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Stainless Steel |
Finish | Plain |
Standards | ANSI/ASME B18.6.4 |
Item | Thread Cutting Screw |
Drive Type | Phillips |
Application | For Thread Cutting |
Head Style | Pan |
Point | Type F |
Tapping Screw Type | F |
For Use in Systems | Thread Cutting |
Head Shape | Round |
Description
Thread Cutting Screw, Finish Plain, Material 410 Stainless Steel, Head Style Pan, Drive Phillips, Thread Size #10-24, Fastener Length 5/8 in, Head Type Pan, Head and Washer Height 0.133 in, Drive Size #2, Dimensional Standards ASME B18.6.4, System of Measurement Inch, For Use in Systems Thread Cutting, Head Height 0.133 in, Head Width 0.373 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 6 in L, 10 PK (U51000.031.0600)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.016.0150)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx40mm, PK10 (M51260.080.0040)
- ITW BEE LEITZKE Cotter Pin Asst, LCS, Zinc, 100 Pcs, 14Sizes (WWG-DISP-CP100HC)
- ZORO SELECT Thread Cutting Screw, #10-16 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 750 PK (1048ABSW)
- ZORO SELECT Thread Cutting Screw, #10-24 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 2500 PK (1028FPP)
- ZORO SELECT Thread Cutting Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF-1000370-100P)
- ZORO SELECT Thread Cutting Screw, M2.5 x 8 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU38)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 400 PK (3132FPF188)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0100)
- ZORO SELECT Thread Cutting Screw, M3-1.34 x 12 mm, Plain 316 Stainless Steel Round Washer Head Torx Drive (M312PTTRWA2)
- Zoro Select Thread Cutting & Forming Screws