Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # PPTCIF-1000750-100P
Zoro # G2499944
product price: $5.29
/pk 100, $0.05/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 3/4 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PPTCIF-1000750-100P
- Zoro # G2499944
- UPC # 00194484252878
- Country of Origin Thailand
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Dia. | 0.373 in |
Head Height | 0.133 in |
Head and Washer Height | 0.133 in |
Dimensional Standards | ASME B18.6.4 |
Head Width | 0.373 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Multi-Material |
Standards | ASME B18.6.4 |
Item | Thread Cutting Screw |
Drive Type | Phillips |
Application | For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic |
Head Style | Pan |
Tapping Screw Type | F |
Point | Type F |
Head Shape | Round |
Description
Thread Cutting Screw, Finish Zinc Plated, Material Steel, Head Style Pan, Drive Phillips, Thread Size #10-24, Fastener Length 3/4 in, Head Type Pan, Head and Washer Height 0.133 in, Drive Size #2, Dimensional Standards ASME B18.6.4, System of Measurement Inch, Head Height 0.133 in, Head Width 0.373 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head 125 PK (54944)
- HHIP 0.766" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0766)
- BOSTITCH Collated Brad Nail, 5/8 in L, 18 ga, Coated, Brad Head, Straight (BT1300B-1M)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, White, Nylon 40 PK (76421)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 12 mm, Passivated Stainless Steel Pan Head Torx Drive, 1500 PK (M512RTP188)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK (3748FW)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 35 mm, Wax Steel Pan Head Torx Drive, 500 PK (M435D7500T)
- ZORO SELECT Thread Cutting Screw, #10-24 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 8000 PK (10061SW)
- ZORO SELECT Thread Forming Screw, #10-14 x 3/4 in, Wax Steel Pan Head Phillips Drive, 7000 PK (1012LPP)
- ZORO SELECT Thread Cutting Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF-1001000SL-100BX)
- ZORO SELECT Thread Cutting Screw, 1/4" x 2-1/2 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0250)
- Zoro Select Thread Cutting & Forming Screws