Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # PPTCIF-1000500-100P
Zoro # G3082414
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1/2 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PPTCIF-1000500-100P
- Zoro # G3082414
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Height | 0.133 in |
Head Dia. | 0.373 in |
Dimensional Standards | ASME B18.6.4 |
Head and Washer Height | 0.133 in |
Head Width | 0.373 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Multi-Material |
Standards | ASME B18.6.4 |
Item | Thread Cutting Screw |
Drive Type | Phillips |
Application | For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic |
Tapping Screw Type | F |
Head Style | Pan |
Point | Type F |
Head Shape | Round |
Description
Thread Cutting Screw, Finish Zinc Plated, Material Steel, Head Style Pan, Drive Phillips, Thread Size #10-24, Fastener Length 1/2 in, Head Type Pan, Head and Washer Height 0.133 in, Drive Size #2, Dimensional Standards ASME B18.6.4, System of Measurement Inch, Head Height 0.133 in, Head Width 0.373 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1/2 in Lg (TSFI-100050P0-025P)
- ZORO SELECT Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-4.00X1.5D)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3" L, 316 stainless steel Plain, 50 PK (SWW-3830)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-3-50)
- ZORO SELECT Thread Cutting Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-400250-100P)
- ZORO SELECT Thread Cutting Screw, #6 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (1WU24)
- ZORO SELECT Thread Forming Screw, #8-16 x 1-1/2 in, Wax Steel Pan Head Torx Drive, 3000 PK (0824LTP)
- ZORO SELECT Thread Cutting Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (3112FSWS)
- ZORO SELECT Thread Cutting Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-800620-100P)
- ZORO SELECT Thread Forming Screw, #8-16 x 5/16 in, Wax Steel Pan Head Phillips Drive, 10000 PK (0805LPPB)
- KANEBRIDGE Thread Cutting Screw, 1/2"-13 x 2 in, Zinc Plated Steel Hex Head Slotted Drive (5032FSW)
- Zoro Select Self-Tapping Screws