Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # 1WU70
Zoro # G3451445
product price: $4.25
/pk 100, $0.04/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material Stainless Steel
- Finish Plain
- Standards ANSI/ASME B18.6.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WU70
- Zoro # G3451445
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Width | 0.362 in |
Dimensional Standards | ANSI/ASME B18.6.4 |
Head Dia. | 0.362 in |
Head Height | 0.116 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | ANSI/ASME B18.6.4 |
Item | Thread Cutting Screw |
Includes Washer | No |
Point Type | F |
Includes Nut | No |
Point | Type F |
Head Style | Round |
Maximum Head Angle | 82 Degrees |
Head Angle (Deg.) | 82 |
Application | For Thread Cutting |
Description
Thread Cutting Screw, Finish Plain, Material 410 Stainless Steel, Head Style Round, Drive Phillips, Thread Size #10-32, Fastener Length 1/2 in, Head Type Flat, Head and Washer Height Not Applicable, Drive Size #2, Dimensional Standards ANSI/ASME B18.6.4, System of Measurement Inch, Drill Bit Size Not Applicable, Head Height 0.116 in, Head Width 0.362 in, Includes Nut No, Includes Washer No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1" Lg, 10 PK (71701)
- ZORO SELECT #8-32 x 1/2 in Phillips Truss Machine Screw, Plain Steel, 2000 PK (0808RPT410)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38210.018.0075)
- ITW BEE LEITZKE Socket Head Cap Screw Assortment, Alloy Steel, Black Oxide Finish (WWG-DISP-CAP106)
- ZORO SELECT Thread Cutting Screw, #8 x 3/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (1WU68)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Plain Stainless Steel Flat Head Phillips Drive, 50 PK (1WU72)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (14121W)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 8 mm, Wax Steel Flat Head 1000 PK (M48D7500M)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 5 in, Zinc Plated Steel Flat Head Phillips Drive, 225 PK (3780FPF)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 10 mm, Wax Steel Pan Head 700 PK (M410D7500C)
- ZORO SELECT Thread Cutting Screw, M2.5-1.12 x 6 mm, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (M2.56PTPP)
- Zoro Select Thread Cutting & Forming Screws