Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # HWTCIF-1001000SL-100BX
Zoro # G3242827
product price: $10.15
/pk 100, $0.10/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
- Materials for Use With Multi-Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HWTCIF-1001000SL-100BX
- Zoro # G3242827
- UPC # 096653327601
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | 5/16 in |
Head Dia. | 0.312 in |
Head Height | 0.12 in |
Dimensional Standards | ASME B18.6.4 |
Head and Washer Height | 0.12 in |
Head Width | 0.313 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Multi-Material |
Standards | ASME B18.6.4 |
Item | Thread Cutting Screw |
Application | For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic |
Head Style | Hex Washer |
Point | Type F |
Tapping Screw Type | F |
Head Shape | Hex |
Description
Thread Cutting Screw, Finish Zinc Plated, Material Steel, Head Style Hex Washer, Thread Size #10-24, Fastener Length 1 in, Head Type Hex Washer, Head and Washer Height 0.12 in, Drive Size 5/16 in, Dimensional Standards ASME B18.6.4, System of Measurement Inch, Head Height 0.12 in, Head Width 0.313 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15251A)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L, 25 PK (M51010.100.0110)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK (M04100.100.0100)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31400)
- ZORO SELECT Thread Cutting Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF0-600500SL-100BX)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF-1000620SL-100BX)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1/2 in, Black Phosphate Steel Pan Head Torx Drive, 4000 PK (1408FTPB)
- ZORO SELECT Thread Cutting Screw, #6-32 x 3/8 in, Black Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0606FPPBZ)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/8 in, Zinc Plated Steel Oval Head Phillips Drive, 6000 PK (0806RPOU)
- ZORO SELECT Thread Cutting Screw, M2.5-0.45 x 5 mm, Passivated Stainless Steel Pan Head Torx Drive, 5000 PK (M2.55RTP188)
- NEWPORT FASTENERS Thread Forming Screw, #8-32 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 10000 PK (343726-10000)
- Zoro Select Self-Tapping Screws