Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #10-32 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 1000 PK
Mfr # 1108FPU410
Zoro # G8560458
product price: $86.49
/pk 1000, $0.09/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Material Stainless Steel
- Thread Style Fully Threaded
- Standards ASME B18.6.3
- Point Type F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1108FPU410
- Zoro # G8560458
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-32 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Blunt |
Material | Stainless Steel |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Cutting Screw |
Point | Type F |
Description
Cutting Screws,10-32X1/2 PH FLT,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0010)
- AMPG Coupling Nut Reducer, M12 and M16, 18-8 Stainless Steel, Not Graded, Plain, 54 mm Lg, 21 mm Hex Wd (NUT601M12XM16)
- KIPP Eye Bolt Without Shoulder, M16, 64 mm Shank, 16 mm ID, Steel, Black oxide (K1418.1680)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M51060.120.0050)
- ZORO SELECT Thread Forming Screw, #12-11 x 1/2 in, Wax Steel Pan Head Phillips Drive, 5000 PK (1208LPP)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (3720RW)
- ZORO SELECT Thread Cutting Screw, M6-1.00 x 30 mm, Wax Steel Pan Head 300 PK (M630D7500C)
- ZORO SELECT Thread Cutting Screw, M1.6 x 4 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PE95)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 8 mm, Plain Stainless Steel Pan Head Phillips Drive, 1500 PK (M58RZP188)
- ZORO SELECT Thread Cutting Screw, Zinc Baked Flat Head Square Drive, 6000 PK (0616DQF17NN)
- NEWPORT FASTENERS Thread Forming Screw, #6-32 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 6000 PK (411745)
- Zoro Select Thread Cutting & Forming Screws