Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #10-24 x 7/16 in, 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK
Mfr # 1007FPP188
Zoro # G8558498
product price: $698.99
/pk 4000, $0.17/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #10-24
- Fastener Length 7/16 in
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1007FPP188
- Zoro # G8558498
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-24 |
Fastener Length | 7/16 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Thread Cutting Screw |
Point | Type F |
Description
Cutting Screws,10-24X7/16 PHIL,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (37664)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain (U01038.062.0250)
- MIDWEST FASTENER Yoke End, Steel, 7/16"-20 Thrd Sz, 2-1/2" Overall Lg, 2 PK (32244)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 5/8 in Bore Dia., 25 PK (U36050.162.0001)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3-1/2 in, Black Phosphate Steel Flat Head Torx Drive, 500 PK (1456FTFB)
- ZORO SELECT Thread Cutting Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600620-100P)
- ZORO SELECT Thread Cutting Screw, M3.5-1.57 x 20 mm, 316 Stainless Steel Pan Head Phillips Drive, 3000 PK (M3.520PTPPA2)
- ZORO SELECT Thread Cutting Screw, Zinc Baked Flat Head Square Drive, 6000 PK (0616DQF17NN)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (5024FW)
- ZORO SELECT Thread Cutting Screw, M4 x 40 mm, Wax Steel Pan Head 500 PK (M440D7500C)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 750 PK (1424FSW188)
- Zoro Select Thread Cutting & Forming Screws