Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #10-24 x 3/8 in, Zinc Plated Steel Slotted Head Slotted Drive, 10000 PK
Mfr # 1006RSP
Zoro # G5726811
product price: $538.99
/pk 10000, $0.05/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #10-24
- Fastener Length 3/8 in
- Head Type Slotted
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1006RSP
- Zoro # G5726811
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-24 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Slotted |
Drive | Slotted |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J81 |
Item | Thread Cutting Screw |
Description
10-24X3/8 Slotted Pan Taptite Alternative Thread Rolling Screw Fully Thrd Zinc Bake & Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L, 5 PK (U01200.037.0850)
- ZORO SELECT Taper Pin, SS A2, 2.5 x 16mm, PK10 (M51560.025.0016)
- ZORO SELECT #2-56 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0075)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (03946)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3 in, Plain Steel Flat Head Torx Drive, 400 PK (1448FTF188)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 3/4 in, Black Phosphate Steel Flat Head Torx Drive, 2000 PK (3112FTFB)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/8 in, Zinc Plated Steel Oval Head Phillips Drive, 6000 PK (0806RPOU)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3-1/2 in, Black Phosphate Steel Flat Head Torx Drive, 500 PK (1456FTFB)
- ZORO SELECT Thread Cutting Screw, M2.5 x 8 mm, Wax Steel Pan Head 1500 PK (M2.58D7500C)
- ZORO SELECT Thread Cutting Screw, M1.4 x 3 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PE85)
- ZORO SELECT Thread Cutting Screw, #6-32 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0604FPP)
- Zoro Select Thread Cutting & Forming Screws