Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #10-24 x 1-1/4 in, Zinc Plated Steel Slotted Head Slotted Drive, 3000 PK
Mfr # 1020RSW
Zoro # G4874850
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Screw Size #10-24
- Fastener Length 1-1/4 in
- Head Type Slotted
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1020RSW
- Zoro # G4874850
- Country of Origin Taiwan, Province of China
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-24 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Slotted |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME 18.6.3, SAE J81 |
Item | Thread Cutting Screw |
Description
10-24X1 1/4 Slot Ind Hex Wash Taptite Alternative Thread Roll Screw Fully Thrd Zinc Bake Wax
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga, 220 PK (4NEY3)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 25 PK (U01010.037.0350)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 80 PCS (36D714)
- MIDWEST FASTENER #10-24 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (37782)
- ZORO SELECT Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 1000 PK (0808FSR)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (31201W)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.019.0063)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 250 PK (37243W188)
- ZORO SELECT Thread Cutting Screw, M2.5 x 10 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PY27)
- ZORO SELECT Thread Cutting Screw, M5-2.24 x 12 mm, Plain 316 Stainless Steel Pan Head Torx Drive, 1500 PK (M512PTTPA2)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 750 PK (209724)
- Zoro Select Self-Tapping Screws