Shop All Thread Cutting & Forming Screws
Zoro Select
Thread Cutting Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK
Mfr # 1012ABW
Zoro # G7569337
product price: $324.99
/pk 6000, $0.05/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- Screw Size #10-16
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1012ABW
- Zoro # G7569337
- Country of Origin Mexico
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 3/4 in |
Details
Item | Thread Cutting Screw |
Head Type | Hex |
Material | Steel |
Drive | Hex |
Finish | Zinc Plated |
Tip Type | Pointed |
System of Measurement | Inch |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3, SAE J933 |
Point | Type AB |
Description
Retaining Washers,10-16x3/4 UNS,PK6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External-E Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (SHI-050-SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK (510124G)
- ZORO SELECT Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U55080.043.0001)
- FASTENATION Reclosable Fastener, No Adhesive, 12 in, 2 in Wd, Orange, 10 PK (2X12OCAM/10)
- ZORO SELECT Thread Cutting Screw, M3-1.34 x 5 mm, Zinc Plated Steel Pan Head Torx Drive, 5000 PK (M35PTTP)
- ZORO SELECT Thread Cutting Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-600620-100P)
- ZORO SELECT Thread Cutting Screw, #10-32 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 1000 PK (1108FPU410)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3-1/2 in, Black Phosphate Steel Flat Head Torx Drive, 500 PK (1456FTFB)
- ZORO SELECT Thread Cutting Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCFIF-1000370-100P)
- ZORO SELECT Thread Forming Screw, #8-16 x 3/8 in, Passivated 18-8 Stainless Steel Pan Head Torx Drive, 5000 PK (0806LTP188B)
- H & H INDUSTRIAL PRODUCTS Thread Forming Screw, M2.5 x 5 mm (2100-0067)
- Zoro Select Thread Cutting & Forming Screws