Shop All Threaded Shank Drill Bits
Zoro Select
Thrd Shank Drill Bit, 7/32, L 1-1/4, M2
Mfr # 16W733
Zoro # G3032261
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32 in
- Decimal Equivalent 0.2188
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W733
- Zoro # G3032261
- UPC # 190735391754
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Overall Length | 1 1/2 in |
Fractional Size | 7/32" |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 7/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.2188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (5108MAX)
- ENCORE PACKAGING Slide Knife (EP-265)
- HASSAY SAVAGE CO Keyway Broach, III, W 5/16, Cut L 2-1/2 (10320)
- STARRETT 1-1/4" (32mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0114)
- ZORO SELECT Threaded Shank Drill Bit, #13, L 1 1/4, M2 (16W727)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #21 (16W767)
- ZORO SELECT Threaded Shank Drill Bit, 1/4, L 1 1/4, M2 (16W734)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #30 (16W808)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #30 (16W763)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #21 (16W789)
- DRILL AMERICA #21 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD21S)
- Zoro Select Drill Bits