Shop All Threaded Shank Drill Bits
Zoro Select
Thrd Shank Drill Bit, 5/32, 1-1/4 L, M2
Mfr # 16W722
Zoro # G3032340
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Decimal Equivalent 0.1563
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W722
- Zoro # G3032340
- UPC # 190735391648
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Fractional Size | 5/32" |
Overall Length | 1 1/2 in |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 5/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1563
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Flat File, Ergo, 8", Second, 36 TPI (1-110-08-2-2)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725013)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401110020)
- DIABLO SPEEDemon Self Feed Bit, 2-1/4" dia. (DSF2250)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 11/64 (16W814)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 5/16 (16W779)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #40 (16W760)
- ZORO SELECT Threaded Shank Drill Bit, #20, OAL 9/16, M2 (16W702)
- ZORO SELECT Threaded Shank Drill Bit, #40, L 2 1/8, M2 (16W738)
- ZORO SELECT Threaded Shank Drill, Long, 5/16 (16W757)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2500" (953CO1/4SS)
- Zoro Select Drill Bits