Shop All Threaded Shank Drill Bits
Zoro Select
Thrd Shank Drill Bit, 3/16, L 1 1/4, M2
Mfr # 16W728
Zoro # G3032307
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Decimal Equivalent 0.1875
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16W728
- Zoro # G3032307
- UPC # 190735391709
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Fractional Size | 3/16" |
Overall Length | 1 1/2 in |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 3/16 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5TWY0)
- STANLEY Quick-Change Retractable Blade Metal Utility Knife with Blades Included (3-Piece) (10-499)
- KLEIN TOOLS Pocket Knife Utility, 6-1/2" L (1550-6)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 19 pcs (2819)
- ZORO SELECT Threaded Shank Drill, Long, #11 (16W752)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #21 (16W767)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #11 (16W774)
- ZORO SELECT Threaded Shank Drill Bit, #21, L, 1-1/4, M2 (16W723)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #30 (16W785)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #30 (16W763)
- ZORO SELECT Threaded Shank Drill Bit, #13, L 1 1/4, M2 (16W727)
- Zoro Select Drill Bits