Shop All Threaded Shank Drill Bits
Zoro Select
Thrd Shank Drill Bit, 13/64, OAL 1-1/4, M2
Mfr # 16W732
Zoro # G3032270
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/64 in
- Decimal Equivalent 0.2031
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W732
- Zoro # G3032270
- UPC # 190735391747
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Fractional Size | 13/64" |
Overall Length | 1 1/2 in |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 13/64 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.2031
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 1/4-E (77653)
- WESTWARD 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (53YP76)
- MORSE 2" Bi-Metal Hole Saw (MHSA32C)
- URREA 1/2" Drive Extra Long Hex Bit Socket 10MM (544110ML)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #10 (16W797)
- ZORO SELECT Threaded Shank Drill Bit, #13, L 1 1/4, M2 (16W727)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/8 (16W784)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 1/4 (16W823)
- ZORO SELECT Threaded Shank Drill Bit, 3/8, L 1 1/4, M2 (16W736)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #40 (16W782)
- DRILL AMERICA #40 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD40L)
- Zoro Select Threaded Shank Drill Bits