Shop All Grooved Pins
Zoro Select
Third Length Grooved Center Pin 50 PK
Mfr # M39750.040.0012
Zoro # G3417237
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 4 mm
- Standards DIN 1475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39750.040.0012
- Zoro # G3417237
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 4 mm |
Overall Length | 12 mm |
Pin Diameter | 4 mm |
Shank Length | 12 mm |
Number of Sizes | 1 |
Details
Pin Item | Third Length Grooved Center Pin |
System of Measurement | Metric |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1475 |
Material | Steel |
Item | Grooved Pin |
Finish | Plain |
Type | Grooved |
Product Type | Grooved Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Pin Type | Type E |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 4 mm, Shank Length 12 mm, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/2 in, 9 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01342)
- MORTON Flange Nut, 7/8"-9, Carbon Steel, Black Oxide, 1-7/16 in Hex Wd (CN-50)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.5 in L, Aluminum Body, 50 PK (30A0824-EA-50)
- ZORO SELECT Jam Nut, 3/4"-10, Carbon Steel, Grade A, Zinc Plated, 29/64 in Ht, 10 PK (U11360.075.0001)
- ZORO SELECT Third Length Grooved Center Pin 25 PK (M39750.040.0036)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.031.0075)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.060.0045)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.060.0010)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.040.0040)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0016)
- MIDWEST FASTENER 5/16" x 4-1/2" Zinc Plated Steel Dowel Screws 10PK (68427)
- Zoro Select Grooved Pins