Shop All Grooved Pins
Zoro Select
Third Length Grooved Center Pin 50 PK
Mfr # M39750.030.0016
Zoro # G3417270
product price: $5.99
/pk 50, $0.12/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 3 mm
- Standards DIN 1475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39750.030.0016
- Zoro # G3417270
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 3 mm |
Overall Length | 16 mm |
Shank Length | 16 mm |
Pin Diameter | 3 mm |
Number of Sizes | 1 |
Details
Pin Item | Third Length Grooved Center Pin |
System of Measurement | Metric |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1475 |
Type | Grooved |
Item | Grooved Pin |
Finish | Plain |
Material | Steel |
Product Type | Grooved Pin |
Material Grade/Class | Ungraded |
Pin Type | Type E |
Manufacturer Location | Globally Sourced |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 3 mm, Shank Length 16 mm, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 20 PK (73163)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Plain Finish, 25 PK (U08360.031.0200)
- MIDWEST FASTENER Flange Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 PK (39945)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW BRASS TIP (A0510240032BT)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0012)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0008)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.040.0012)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.025.0008)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.080.0020)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.060.0016)
- KELLEY Headless Pins, 3/4"Dia X 7" Headless Pin (035-017)
- Zoro Select Grooved Pins