Shop All Grooved Pins
Zoro Select
Third Length Grooved Center Pin 50 PK
Mfr # M39750.030.0008
Zoro # G2529296
product price: $15.45
/pk 50, $0.31/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 3 mm
- Standards DIN 1475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39750.030.0008
- Zoro # G2529296
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 3 mm |
Overall Length | 8 mm |
Pin Diameter | 3 mm |
Shank Length | 8 mm |
Number of Sizes | 1 |
Details
Pin Item | Third Length Grooved Center Pin |
System of Measurement | Metric |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1475 |
Finish | Plain |
Type | Grooved |
Item | Grooved Pin |
Material | Steel |
Material Grade/Class | Ungraded |
Pin Type | Type E |
Manufacturer Location | Globally Sourced |
Product Type | Grooved Pin |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 3 mm, Shank Length 8 mm, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE Ubolt-1/2 X 3.06 Galv, #86331 (86331)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-252)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/8 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-20)
- FOREVERBOLT Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 35/64 in Ht (FB3HEXN5811P25)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0016)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0012)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.060.0045)
- ZORO SELECT Third Length Grooved Center Pin 10 PK (M39750.080.0036)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0024)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.017.0005)
- SERCO Headless Pins, 1-1/4"Od X 5-1/2" Grooved (600-1534)
- Zoro Select Grooved Pins