Shop All Grooved Pins
Zoro Select
Third Length Grooved Center Pin 50 PK
Mfr # M39750.020.0010
Zoro # G3417410
product price: $5.89
/pk 50, $0.12/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 2 mm
- Standards DIN 1475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39750.020.0010
- Zoro # G3417410
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 2 mm |
Overall Length | 10 mm |
Pin Diameter | 2 mm |
Shank Length | 10 mm |
Number of Sizes | 1 |
Details
Pin Item | Third Length Grooved Center Pin |
System of Measurement | Metric |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1475 |
Finish | Plain |
Item | Grooved Pin |
Type | Grooved |
Material | Steel |
Pin Type | Type E |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Grooved Pin |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 2 mm, Shank Length 10 mm, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 5/16" Dia., 3-1/2" L, Stainless Steel Plain, 275 PK (B70420.031.0350)
- JENDYK Drive On Lug-Off Tool Kit for Budd Inner Cap Nuts (XLT20B)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (00722)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04172.062.0350)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.020.0006)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.020.0016)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.017.0005)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.030.0010)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.030.0010)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.020.0005)
- DRIV-LOK Grooved Pin Type A 1215 25 PK (GA3121000G2ZN)
- Zoro Select Grooved Pins