Shop All Grooved Pins
Zoro Select
Third Length Grooved Center Pin 50 PK
Mfr # M39750.020.0006
Zoro # G2529305
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 2 mm
- Standards DIN 1475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39750.020.0006
- Zoro # G2529305
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 2 mm |
Overall Length | 6 mm |
Pin Diameter | 2 mm |
Shank Length | 6 mm |
Number of Sizes | 1 |
Details
Pin Item | Third Length Grooved Center Pin |
System of Measurement | Metric |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1475 |
Finish | Plain |
Material | Steel |
Item | Grooved Pin |
Type | Grooved |
Pin Type | Type E |
Product Type | Grooved Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 2 mm, Shank Length 6 mm, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Plain, 20 PK (2738234)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 50 PK (U01060.025.0325)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.75 in Bore Dia. (RR-275)
- PRECISION BRAND Key Stock Assortment, Steel, Zinc Plated (12940)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.020.0016)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0024)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.015.0008)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.015.0004)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.030.0024)
- ZORO SELECT Third Length Grooved Center Pin 25 PK (M39750.060.0024)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.014.0003)
- Zoro Select Grooved Pins