Shop All Grooved Pins
Zoro Select
Third Length Grooved Center Pin 50 PK
Mfr # M39750.015.0008
Zoro # G3417447
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 1.5 mm
- Standards DIN 1475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39750.015.0008
- Zoro # G3417447
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 1.5 mm |
Overall Length | 8 mm |
Pin Diameter | 1.5 mm |
Shank Length | 8 mm |
Number of Sizes | 1 |
Details
Pin Item | Third Length Grooved Center Pin |
System of Measurement | Metric |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1475 |
Material | Steel |
Type | Grooved |
Finish | Plain |
Item | Grooved Pin |
Product Type | Grooved Pin |
Material Grade/Class | Ungraded |
Pin Type | Type E |
Manufacturer Location | Globally Sourced |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 1.5 mm, Shank Length 8 mm, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 in L (A0350480600TC)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 20 PK (36312)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0024)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 2, Zinc Plated, 25/32 in Ht, 25 PK (U12300.056.0001)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.050.0020)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.060.0050)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.025.0024)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.015.0075)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.025.0010)
- ZORO SELECT Half Length Grooved Taper Pin 25 PK (M39720.050.0020)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.025.0150)
- Zoro Select Grooved Pins