Shop All Grooved Pins
Zoro Select
Third Length Grooved Center Pin 25 PK
Mfr # M39750.060.0024
Zoro # G3417079
original price:
$3.07
22% off
new price: $2.39
/pk 25, $0.10/ea
Sold in multiples of 7 for $16.73
$16.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 6 mm
- Standards DIN 1475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39750.060.0024
- Zoro # G3417079
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 6 mm |
Overall Length | 24 mm |
Shank Length | 24 mm |
Outside Diameter Tolerance | +0.00/-0.09 in |
Shank Length Tolerance | +/-0.05 in |
Pin Diameter | 6 mm |
Number of Sizes | 1 |
Details
Pin Item | Third Length Grooved Center Pin |
System of Measurement | Metric |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1475 |
Item | Grooved Pin |
Material | Steel |
Finish | Plain |
Type | Grooved |
Material Grade/Class | Ungraded |
Product Type | Grooved Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Type E |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 6 mm, Large End Diameter Not Applicable, Small End Diameter Not Applicable, Shank Length 24 mm, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Plain, Large End Diameter Tolerance Not Applicable, Small End Diameter Tolerance Not Applicable, Shank Length Tolerance +/-0.05 in, Standards DIN 1475, Usable Length Not Applicable, Product Type Grooved Pin, Outside Diameter Tolerance +0.00/-0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 25 PK (U07151.037.0150)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/2, PK100 (U01080.031.0050)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L (U39684.037.0225)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 3/4 in OD (SO-75075)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.015.0004)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0100)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.025.0020)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.015.0100)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.012.0100)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0016)
- DRIV-LOK Groove Pin, 3/16" x 2", Type E Zinc (GP-0187-2000-E)
- Zoro Select Grooved Pins