Shop All Grooved Pins
Zoro Select
Third Length Grooved Center Pin 25 PK
Mfr # M39750.050.0030
Zoro # G3417121
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 5 mm
- Standards DIN 1475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39750.050.0030
- Zoro # G3417121
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 5 mm |
Overall Length | 30 mm |
Shank Length | 30 mm |
Pin Diameter | 5 mm |
Number of Sizes | 1 |
Details
Pin Item | Third Length Grooved Center Pin |
System of Measurement | Metric |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1475 |
Finish | Plain |
Type | Grooved |
Material | Steel |
Item | Grooved Pin |
Product Type | Grooved Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Pin Type | Type E |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 5 mm, Shank Length 30 mm, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Brazier Head, 0.0938 in Dia., 0.25 in L, Aluminum Body, 1000 PK (55A0304-EA-1000)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0782)
- ROCK-ON Wood Screw, #9, Torx Drive, 575 PK (23316)
- MIDWEST FASTENER 1/4" x 2-1/4" Zinc Plated Steel Cotter Pins 8PK (930284)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.037.0100)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.014.0003)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.017.0005)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.050.0040)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0024)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.050.0008)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.080.0030)
- Zoro Select Grooved Pins