Shop All Grooved Pins
Zoro Select
Third Length Grooved Center Pin 10 PK
Mfr # M39750.080.0050
Zoro # G3416948
product price: $7.45
/pk 10, $0.75/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 8 mm
- Standards DIN 1475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39750.080.0050
- Zoro # G3416948
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 8 mm |
Overall Length | 50 mm |
Pin Diameter | 8 mm |
Shank Length | 50 mm |
Number of Sizes | 1 |
Details
Pin Item | Third Length Grooved Center Pin |
System of Measurement | Metric |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1475 |
Finish | Plain |
Item | Grooved Pin |
Material | Steel |
Type | Grooved |
Material Grade/Class | Ungraded |
Product Type | Grooved Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Type E |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 8 mm, Shank Length 50 mm, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M4-0.70 x 50 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-476)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09136)
- MARSON Rivet Nut, 5/16"-18 Thread Size, Steel, 25 PK (M47171)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91300)
- ZORO SELECT Third Length Grooved Center Pin 10 PK (M39750.080.0036)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 10 PK (M39700.080.0045)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.060.0020)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0006)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.020.0008)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.012.0100)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.030.0016)
- Zoro Select Grooved Pins