Shop All Self Locking Inserts
Zoro Select
Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Steel, 5 PK
Mfr # 319-M6
Zoro # G609228307
product price: $6.79
/pk 5, $1.36/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size M6-1.00
- Material Steel
- Overall Length 10 mm
- Insert Diameter 3/8 in
- External Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 319-M6
- Zoro # G609228307
- UPC # 847554001080
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M6-1.00 |
Overall Length | 10 mm |
Insert Diameter | 3/8 in |
External Thread Size | 3/8"-16 |
Drill Bit Size | Q |
Minimum Installation Depth | 7/16 in |
Compatible Tap Size | 3/8"-16 |
Maximum Hole Diameter | 0.332 in |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/8 In.-16, Drill Bit Size Q, External Thread Fit 2A, External Thread Size 3/8 In.-16, Finish Black Phosphate, Insert Diameter 3/8 in, Internal Thread Fit 2B, Internal Thread Size M6-1.00, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.332 in, Minimum Installation Depth 7/16 in, Overall Length 10 mm, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #6, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT4)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (N04160.037.0200)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Black Oxide, 19 mm Ht, 10 PK (M01100.240.0001)
- TIE DOWN MARINE U-Bolt-Sq3X4-5/16, #86231 (86231)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-M8)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-524)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Steel (EZ-310-M6)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel, 5 PK (330-11)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Steel, 5 PK (319-M8)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Steel, 10 PK (329-332IC)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 10 PK (329-6)
- Zoro Select Self Locking Inserts