Shop All Self Locking Inserts
Zoro Select
Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, 18-8 Stainless Steel
Mfr # EZ-313-M6
Zoro # G309228164
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size M6-1.00
- Material 18-8 Stainless Steel
- Overall Length 3/8 in
- Insert Diameter 3/8 in
- External Thread Size 3/8"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-313-M6
- Zoro # G309228164
- UPC # 847554044193
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M6-1.00 |
Overall Length | 3/8 in |
Insert Diameter | 3/8 in |
External Thread Size | 3/8"-24 |
Drill Bit Size | Q |
Minimum Installation Depth | 7/16 in |
Maximum Hole Diameter | 0.332 in |
Compatible Tap Size | 3/8"-24 |
Details
Item | Self Locking Thread Insert |
Material | 18-8 Stainless Steel |
Wall Type | Thin Wall |
Thread Type | Coarse, Fine |
Installation Method | Drive Tool, Screwdriver |
Finish | Plain |
Includes | (10) Threaded Inserts, Drill, Tap and Drive-Tool |
Drive Type | Slotted |
Thread Pitch | 1 mm |
System of Measurement | Inch/Metric |
Compatible Material | Metal |
Features | Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium |
External Thread Fit | 2A |
Internal Thread Fit | 2B |
Thread Direction | Right Hand |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/8 In.-24, Drill Bit Size Q, External Thread Fit 2A, External Thread Size 3/8 In.-24, Finish Plain, Insert Diameter 3/8 in, Internal Thread Fit 2B, Internal Thread Size M6-1.00, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.332 in, Minimum Installation Depth 7/16 in, Overall Length 3/8 in, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse, Fine
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Zinc Plated, 30 PK (B70411.075.0550)
- HILLMAN Hillman Fasteners 270061 0.38 in. Zinc Plated Steel Flat Washer; 100 Pack (600759)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0200)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 5 PK (U51060.075.0200)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Steel, 10 PK (329-6IC-PK10)
- ZORO SELECT Standard Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (750-14-PK5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5-PK5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-524-PK5)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Steel, 5 PK (329-601-PK5)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Steel (EZ-310-M6)
- E-Z LOK Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Carbon Steel (450-8)
- Zoro Select Self Locking Inserts