Shop All Self Locking Inserts
Zoro Select
Thin Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 313-M6
Zoro # G209228370
product price: $12.75
/pk 5, $2.55/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size M6-1.00
- Material 18-8 Stainless Steel
- Overall Length 3/8 in
- Insert Diameter 3/8 in
- External Thread Size 3/8"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 313-M6
- Zoro # G209228370
- UPC # 847554011638
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M6-1.00 |
Overall Length | 3/8 in |
Insert Diameter | 3/8 in |
External Thread Size | 3/8"-24 |
Drill Bit Size | Q |
Minimum Installation Depth | 7/16 in |
Compatible Tap Size | 3/8"-24 |
Maximum Hole Diameter | 0.332 in |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/8 In.-24, Drill Bit Size Q, External Thread Fit 2A, External Thread Size 3/8 In.-24, Finish Plain, Insert Diameter 3/8 in, Internal Thread Fit 2B, Internal Thread Size M6-1.00, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.332 in, Minimum Installation Depth 7/16 in, Overall Length 3/8 in, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.200.3600)
- GRIP-RITE Wood Screw, #10, 3-1/2 in, Zinc Yellow Flat Head Torx Drive, 43 PK (312GCS1)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Oak, Wood Plain, 52 PK (FC.WP.1SH916.NO)
- MOTOR GUARD 00545 2.0mm DRAW PINS (500pk) (MCJ20014)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-M8)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Steel, 5 PK (329-501)
- ZORO SELECT Standard Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Steel (EZ-450-10)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1408)
- ZORO SELECT Standard Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 316 Stainless Steel (316-332)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5)
- MIDWEST FASTENER Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Steel, 4 PK (69284)
- Zoro Select Self Locking Inserts