Shop All Self Locking Inserts
Zoro Select
Thin Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Steel
Mfr # EZ-310-M5
Zoro # G809228367
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size M5-0.80
- Material Steel
- Overall Length 8 mm
- Insert Diameter 5/16 in
- External Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EZ-310-M5
- Zoro # G809228367
- UPC # 847554010600
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M5-0.80 |
Overall Length | 8 mm |
Insert Diameter | 5/16 in |
External Thread Size | 5/16"-18 |
Drill Bit Size | I |
Minimum Installation Depth | 3/8 in |
Maximum Hole Diameter | 0.272 in |
Compatible Tap Size | 5/16"-18 |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 5/16 In.-18, Drill Bit Size I, External Thread Fit 2A, External Thread Size 5/16 In.-18, Finish Black Phosphate, Insert Diameter 5/16 in, Internal Thread Fit 2B, Internal Thread Size M5-0.80, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.272 in, Minimum Installation Depth 3/8 in, Overall Length 8 mm, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M1.6-0.35, A2 Stainless Steel, Not Graded, Plain, 1.30 mm Ht, 50 PK (M51080.016.0001)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKW38P50)
- MIDWEST FASTENER #10-32 x 1 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05024)
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 474 PK (54002)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.00 Int Thrd Sz, Steel, 5 PK (329-1008)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel (EZ-313-428)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Steel, 5 PK (329-601)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-428)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Steel, 10 PK (329-4IC)
- ZORO SELECT Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-M8)
- E-Z LOK Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Carbon Steel (319-M4)
- Zoro Select Self Locking Inserts