No Product Image Available
Zoro Select

Thin Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Steel, 5 PK


original price: $5.35
10% off
new price: $4.79
/pk 5, $0.96/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Slotted Drive
  • Internal Thread Size M5-0.80
  • Material Steel
  • Overall Length 8 mm
  • Insert Diameter 5/16 in
  • External Thread Size 5/16"-18
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Internal Thread Size M5-0.80
Overall Length 8 mm
Insert Diameter 5/16 in
External Thread Size 5/16"-18
Drill Bit Size I
Minimum Installation Depth 3/8 in
Compatible Tap Size 5/16"-18
Maximum Hole Diameter 0.272 in

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 5/16 In.-18, Drill Bit Size I, External Thread Fit 2A, External Thread Size 5/16 In.-18, Finish Black Phosphate, Insert Diameter 5/16 in, Internal Thread Fit 2B, Internal Thread Size M5-0.80, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 0.272 in, Minimum Installation Depth 3/8 in, Overall Length 8 mm, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.