Shop All Self Locking Inserts
Zoro Select
Thin Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # 313-M4
Zoro # G409228309
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Internal Thread Size M4-0.70
- Material 18-8 Stainless Steel
- Overall Length 5/16 in
- Insert Diameter 5/16 in
- External Thread Size 5/16"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 313-M4
- Zoro # G409228309
- UPC # 847554011614
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M4-0.70 |
Overall Length | 5/16 in |
Insert Diameter | 5/16 in |
External Thread Size | 5/16"-24 |
Drill Bit Size | I |
Minimum Installation Depth | 3/8 in |
Compatible Tap Size | 5/16"-24 |
Maximum Hole Diameter | 0.272 in |
Description
Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 5/16 In.-24, Drill Bit Size I, External Thread Fit 2A, External Thread Size 5/16 In.-24, Finish Plain, Insert Diameter 5/16 in, Internal Thread Fit 2B, Internal Thread Size M4-0.70, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.272 in, Minimum Installation Depth 3/8 in, Overall Length 5/16 in, System of Measurement Inch/Metric, Thread Direction Right Hand, Thread Type Coarse
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE RIVET Blind Rivet, 500 PK (M44247)
- KOHLER Set Screw, 10-32 X .19 (1265216)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK (MPB3575)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04088)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Steel, 5 PK (329-1212)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, 18-8 Stainless Steel (EZ-313-428)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 316 Stainless Steel (316-8)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M10-1.00 Int Thrd Sz, Steel, 5 PK (329-1008)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Steel, 5 PK (329-1208)
- E-Z LOK Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel (450-10)
- Zoro Select Self Locking Inserts